Cole-Parmer Disposable Syringe, Luer Lock, 5 mL; 100/Pk

Representative image only.

Cole-Parmer Disposable Syringe, Luer Lock, 5 mL; 100/Pk

Cole-Parmer | Item: 0794517

Ideal for all syringe filter applications

$565.78CAD / Pkg of 100

$565.78CAD / Pkg of 100
Product Description

Key Features

  • Constructed of durable polypropylene and polyethylene
  • Syringe features luer-lock connection with 5 mL capacity
  • 3 month warranty

More About this Item

These all-plastic disposable syringes easily dispense small volumes of liquids. Polypropylene barrel and polyethylene plunger eliminate the need for rubber or synthetic gaskets. No silicone or oil lubricant is required in the syringe barrel. Choose either luer-slip or luer-lock connection type.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

3 Month Warranty
Specifications
  • Syringe TypeLuer Lock
  • Syringe Capacity (mL)5
  • Needle IncludedNo
  • MaterialPolypropylene and Polyethylene
  • SterileNo
  • DescriptionDisposable Syringe, Luer Lock, 5 mL; 100/Pk
  • Warranty3 month
Reviews
Q&A