Cole-Parmer Disposable Syringe, Low Deadspace, Luer Slip, 1 mL; 100/Pk

Representative image only.

Cole-Parmer Disposable Syringe, Low Deadspace, Luer Slip, 1 mL; 100/Pk

Cole-Parmer | Item: 0794501

Ideal for all syringe filter applications

$380.13CAD / Pkg of 100

$380.13CAD / Pkg of 100
Product Description

Key Features

  • Constructed of durable polypropylene and polyethylene
  • Syringe features low deadspace luer slip connection with 1 mL capacity
  • 3 month warranty

More About this Item

These all-plastic disposable syringes easily dispense small volumes of liquids. Polypropylene barrel and polyethylene plunger eliminate the need for rubber or synthetic gaskets. No silicone or oil lubricant is required in the syringe barrel. Choose either luer-slip or luer-lock connection type.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

3 Month Warranty
Specifications
  • Syringe TypeLow Dedspace, Luer-Slip
  • Syringe Capacity (mL)1
  • MaterialPolypropylene and Polyethylene
  • SterileNo
  • DescriptionDisposable Syringe, Low Deadspace, Luer Slip, 1 mL; 100/Pk
  • Warranty3 month
Reviews
Q&A