Cole-Parmer Disposable 4-Way Stopcock, PC, Female x Female x Male Slip; 100/Pk

Representative image only.

Cole-Parmer Disposable 4-Way Stopcock, PC, Female x Female x Male Slip; 100/Pk

Cole-Parmer | Item: 4852339

Select from four fluid path configurations with a simple turn of the handle

$138.79CAD / Pkg of 100

$138.79CAD / Pkg of 100
Product Description

Key Features

  • Consistent inside diameter minimizes turbulence and bubble entrapment
  • Handle points to "off port"
  • Use with both liquids and gases
  • DEHP free
  • Polycarbonate (PC) housing and polyethylene rotor
  • Female Luer x Female Luer x Male Slip Luer
  • Pack of 100

More About this Item

Stopcocks provide an easy on/off control of your fluid. Four-way stopcocks feature two female Luer fittings and a male Luer fitting with or without a lock. Luer fittings on stopcocks ensure a quick, leak-free connection. Simply turn the handle to a port you want closed; the other two ports remain open. Turn the handle to the side without a port for fluid flow through all three remaining ports simultaneously. Stopcocks are made of polyethylene rotor and transparent polycarbonate body, making it easy to see the flow.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolycarbonate
  • Sterilization MethodEtO
  • Number Of Ports3
  • Connection TypeFemale Luer x Female Luer x Male Slip Luer
  • Flow PatternStraight, right angle (2), or tee
  • ColorClear
  • Max Operating Pressure (PSI)15
  • Fitting Length (in)1 3/4
  • Fitting Width (in)13/16
  • Fitting Length (mm)44.5
  • Fitting Width (mm)20.3
  • Luer Connection Type (Port 1)Female Luer
  • Luer Connection Type (Port 2)Female Luer
  • Luer Connection Type (Port 3)Male Slip Luer
  • Quantity100
  • DescriptionDisposable 4-Way Stopcock, PC, Female x Female x Male Slip; 100/Pk
Reviews
Q&A