Cole-Parmer Dish-shaped Stainless Steel and Glass Dewar vessel, 1900 mL

Representative image only.

Cole-Parmer Dish-shaped Stainless Steel and Glass Dewar vessel, 1900 mL

Cole-Parmer | Item: 0377105

Ideal for immersion of tissue samples

$1,012.22CAD / Each

$1,012.22CAD / Each
Product Description

Key Features

  • Stainless steel jacket and rubber cushioned base is ideal for immersion of tissue samples.
  • Dish-shaped design works well for bench top use with crushed ice to keep samples cold.
  • 15 month warranty

More About this Item

Use vessels to temper pestles and small flasks or use as an immersion bath for hot and cold fluids.

15 Month Warranty
Specifications
  • Volume (Liters)1.9
  • Inside Diameter (ID) (in)6
  • Inside Diameter (ID) (cm)15.2
  • Outside Diameter (OD) (in)7 5/16
  • Outside Diameter (OD) (cm)18.6
  • Depth (in)4 11/16
  • Height (in)5 1/2
  • Height (cm)14
  • Depth (cm)11.9
  • DescriptionDish-shaped Stainless Steel and Glass Dewar vessel, 1900 mL
  • Warranty15 month
Reviews
Q&A