Cole-Parmer Diphenyl Guard Cartridges, 5 µm, 10 mm L x 2.1 mm ID; 4/PK

Representative image only.

Cole-Parmer Diphenyl Guard Cartridges, 5 µm, 10 mm L x 2.1 mm ID; 4/PK

Cole-Parmer | Item: 1647137

Provides extra retention of compounds containing aromatic functionality

$1,044.63CAD / Pkg of 4

$1,044.63CAD / Pkg of 4
Product Description

Key Features

  • Unique selectivity
  • Enhanced polar retention
  • Fast separations with excellent resolution and sensitivity
  • Stable hydrophobic ligand—no observable "MS-bleed"
  • Guard cartridge holder 16470-89 required
  • 5 µm particle size
  • Use with 2.1 mm ID diphenyl HPLC column 16471-24
  • Pack of four
  • 1 year warranty

More About this Item

Diphenyl columns are based upon a unique di-phenyl functionality to offer high selectivity, sharp peak shapes, and enhanced resolution. The extended selectivity allows to discriminate between very closely related species, such as those often associated as metabolites or excipients. Columns offer a stable bonding process since the alkyl chain ligand removes the dipolar phenol/silica interactions.

Columns come in 316L stainless steel (SS) tubing hardware. A SS female end fitting with a SS and PEEK frit system keeps the stationary phase in place and packed bed from disturbance. The SS end fitting accepts a male 10-32 threaded nut with standard 1/16" OD tubing.

Use the guard cartridges to maintain chromatographic integrity. They ensure erroneous materials are kept out of the more important and expensive analytical columns, leading to more accurate results. Simply match the sizes to select the correct guard cartridge for your column; guard cartridge holder 16470-89 is required to use the guard cartridges. In-line filters are available for your UPHLC and HPLC columns—order separately.

1 Year Warranty
Specifications
  • PhaseDiphenyl
  • Column Length (mm)10
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)5
  • Compatable WithDiphenyl HPLC column 16471-24
  • DescriptionDiphenyl Guard Cartridges, 5 µm, 10 mm L x 2.1 mm ID; 4/PK
  • Warranty1 Year
Reviews
Q&A