Cole-Parmer Digital Caliper with Calibration, Carbon Fiber; 0 to 4"

Representative image only.

Cole-Parmer Digital Caliper with Calibration, Carbon Fiber; 0 to 4"

Cole-Parmer | Mfr: 3417CPE| Item: 9715216

Feature beveled jaws for measuring threads

$69.54CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$69.54CAD / Each
Product Description

Includes

NIST-traceable calibration certificate with data.

Key Features

  • Measure inside, outside, step; adjustable zero, inch/metric conversion
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Designed with 0 to 4" range with 0.001" resolution and ±0.01" accuracy
  • Traceable® model number 3417
  • 1 year warranty

More About this Item

An individually-numbered Traceable® Certificate is provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.

This caliper does not measure depth, nor does it have a friction thumb roller.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Min range (in)0
  • Max range (in)4
  • Min range (mm)0
  • Max range (mm)100
  • Resolution0.01 in
  • Accuracy±0.01 in
  • Accuracy (mm)±0.2
  • Length (in)7
  • Width (in)2.5
  • Length (cm)17.8
  • Width (cm)6.4
  • DescriptionCarbon Fiber Digital Caliper with Calibration; 0 to 4"
  • Warranty1 year
Documents & Certificates

Download your certificate of traceability at certificates.traceablelive.com

Reviews
Q&A