Cole-Parmer Digi-Mantle Heating Cartridge, 500 mL; 230 VAC

Representative image only.

Cole-Parmer Digi-Mantle Heating Cartridge, 500 mL; 230 VAC

Cole-Parmer | Item: 3620405

$1,576.53CAD / Each

$1,576.53CAD / Each

Buy It Together

Current Item

Cole-Parmer Digi-Mantle Heating Cartridge, 500 mL; 230 VAC
Cole-Parmer Digi-Mantle Heating Cartridge, 500 mL; 230 VAC
3620405

$1,576.53CAD / Each
+ =
Total Price 9842.25 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Accepts 500 mL round bottom flask
  • Max temperature: 450°C (842 °F)
  • 230 VAC operation
  • 1 year warranty
  • Previous part number OM0500

More About this Item

Heating cartridges are selected by flask size and voltage.

1 Year Warranty
Specifications
  • Capacity (mL)500 mL round bottom flask
  • Compatible WithDigi-Mantle heaters 36204-13, 36204-15, 36204-19, and 36204-23
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigi-Mantle Heating Cartridge, 500 mL; 230 VAC
  • Warranty1 Year
Reviews
Q&A