Cole-Parmer Dewar for Rack Storage System with 6 x 8-2 Large Racks and CS100 Controller, 130 L

Representative image only.

Cole-Parmer Dewar for Rack Storage System with 6 x 8-2 Large Racks and CS100 Controller, 130 L

Cole-Parmer | Item: 0377307

Perfect for storing cryogenic vials in box-style rack system in liquid or vapor-stage

$14,313.98CAD / Each

$14,313.98CAD / Each

Buy It Together

Current Item

Cole-Parmer Dewar for Rack Storage System with 6 x 8-2 Large Racks and CS100 Controller, 130 L
Cole-Parmer Dewar for Rack Storage System with 6 x 8-2 Large Racks and CS100 Controller, 130 L
0377307

$14,313.98CAD / Each
+ =
Total Price 15175.91 ADD 2 ITEMS TO CART
Product Description

Includes

CS100 controller and six 8-2 large racks.

Key Features

  • Features rack indexed ring, internal locator, and computer-compatible box storage for simple inventory management
  • Temperature maintained at -190°C at the top of racks in vapor-phase storage
  • Holds up to six racks with 5 shelves each
  • Ribbed aluminum body and magneformed necktube offer durability and structural strength
  • Lockable lid
  • Controller displays operating conditions including temperature and alarms
  • 130 L capacity
  • Accommodates up to 4800 x 2 mL vials
  • Static hold time of 130 days
  • Neck tube diameter of 21.6 cm (8.5")
  • 1 year warranty

More About this Item

Store cryogenic vials in liquid or vapor-phase nitrogen in these vial storage dewars. Dewars accommodate six racks with five shelves per rack to store up to 6000 2 mL vials. Simple inventory management features include rack index locating ring, internal location fixture, and computer-compatible box storage.

Super insulated dewars provide superior vacuum performance and maximum holding times. Vapor-phase temperatures maintained as low as -190°C at the top of the racks ensure sample stability. Rugged, high-strength aluminum body and magneformed necktube offer durability. Order vial storage dewars with CS100 controller to monitor the temperature and monitor/control the liquid nitrogen level in your dewar.

Monitor and control the liquid nitrogen level range in your vial storage dewar with the CS100 controller. Controller provides a safe environment for samples while tracking all relevant information associated with the dewar. Easily view operating conditions such as temperature and alarms, if the fill valve is open or closed, and level of liquid nitrogen.

1 Year Warranty
Specifications
  • Volume (Liters)130
  • Neck Inside Diameter (ID) (in)8 1/2
  • Neck Inside Diameter (ID) (cm)21.6
  • Outside Diameter (OD) (in)26 7/8
  • Outside Diameter (OD) (cm)68.3
  • Static Holding Time (days)130
  • Evaporation (Liters/day)1
  • Tubes Held4800
  • AlarmsTemperature and LN2 level
  • Height (in)35 1/8
  • Height (cm)89.2
  • MaterialAluminum
  • DescriptionDewar for Rack Storage System with 6 x 8-2 Large Racks and CS100 Controller, 130 L
  • Warranty1 year
Reviews
Q&A