Cole-Parmer Dewar for Rack Storage System 6 x 10-2 Large Racks, 165 L

Representative image only.

Cole-Parmer Dewar for Rack Storage System 6 x 10-2 Large Racks, 165 L

Cole-Parmer | Item: 0377308

Perfect for storing cryogenic vials in box-style rack system in liquid or vapor-stage

$8,634.07CAD / Each

$8,634.07CAD / Each

Buy It Together

Current Item

Cole-Parmer Dewar for Rack Storage System 6 x 10-2 Large Racks, 165 L
Cole-Parmer Dewar for Rack Storage System 6 x 10-2 Large Racks, 165 L
0377308

$8,634.07CAD / Each
+ =
Total Price 9496.00 ADD 2 ITEMS TO CART
Product Description

Includes

Six 10-2 large racks.

Key Features

  • Features rack indexed ring, internal locator, and computer-compatible box storage for simple inventory management
  • Temperature maintained at -190°C at the top of racks in vapor-phase storage
  • Holds up to six racks with 5 shelves each
  • Ribbed aluminum body and magneformed necktube offer durability and structural strength
  • Lockable lid
  • 165 L capacity
  • Accommodates up to 6000 x 2 mL vials
  • Static hold time of 165 days
  • Neck tube diameter of 21.6 cm (8.5")
  • 1 year warranty

More About this Item

Store cryogenic vials in liquid or vapor-phase nitrogen in these vial storage dewars. Dewars accommodate six racks with five shelves per rack to store up to 6000 2 mL vials. Simple inventory management features include rack index locating ring, internal location fixture, and computer-compatible box storage.

Super insulated dewars provide superior vacuum performance and maximum holding times. Vapor-phase temperatures maintained as low as -190°C at the top of the racks ensure sample stability. Rugged, high-strength aluminum body and magneformed necktube offer durability. Order vial storage dewars with CS100 controller to monitor the temperature and monitor/control the liquid nitrogen level in your dewar.

1 Year Warranty
Specifications
  • Volume (Liters)165
  • Neck Inside Diameter (ID) (in)8 1/2
  • Neck Inside Diameter (ID) (cm)21.6
  • Outside Diameter (OD) (in)26 7/8
  • Outside Diameter (OD) (cm)68.3
  • Static Holding Time (days)165
  • Evaporation (Liters/day)1
  • Tubes Held6000
  • AlarmsNone
  • Height (in)39
  • Height (cm)99.1
  • MaterialAluminum
  • DescriptionDewar for Rack Storage System 6 x 10-2 Large Racks, 165 L
  • Warranty1 year
Reviews
Q&A