Cole-Parmer Desiccator, PP/PC/Neoprene, 6" dia

Representative image only.

Cole-Parmer Desiccator, PP/PC/Neoprene, 6" dia

Cole-Parmer | Item: 0652522

Ideal working depth for your drying application

$154.34CAD / Each

$154.34CAD / Each

Buy It Together

Current Item

Cole-Parmer Desiccator, PP/PC/Neoprene, 6" dia
Cole-Parmer Desiccator, PP/PC/Neoprene, 6" dia
0652522

$154.34CAD / Each
+ + =
Total Price 506.85 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

polypropylene plate

Key Features

  • Rigid, perforated polypropylene plate supports the contents and leaves space for desiccant
  • 1 year warranty

More About this Item

Desiccator has a chemical-resistant polypropylene body and polycarbonate cover. A neoprene O-ring ffers a secure seal. Use grease on the flanges to make the unit completely airtight.

1 Year Warranty
Specifications
  • Plate Size (mm)138
  • Exterior Height (InchShort)8
  • Exterior Depth (in)6.75
  • Exterior Height (cm)20.4
  • Exterior Depth (cm)17.1
  • Clearance Above Plate (mm)123
  • Flange Outside Diameter (OD) (in)6.75
  • Flange Outside Diameter (OD) (cm)17.1
  • MaterialPolycarbonate cover, Polypropylene body
  • ColorWhite, Clear
  • DescriptionDesiccator, PP/PC/neoprene, 6" dia
  • Warranty1 Year
Reviews
Q&A