Cole-Parmer Cylindrical Cuvettes with PTFE Resin Stoppers, Quartz, 14.1 mL

Representative image only.

Cole-Parmer Cylindrical Cuvettes with PTFE Resin Stoppers, Quartz, 14.1 mL

Cole-Parmer | Item: 8330416

Easily view samples in clear cuvettes

$485.48CAD / Each

$485.48CAD / Each
Product Description

Key Features

  • Cylindrical Cuvettes are perfect for applications requiring large sample windows and volumes
  • Cylindrical Cuvettes include two stoppers of PTFE resin

More About this Item

Choose from glass or quartz cuvette materials

Specifications
  • Max Capacity (mL)14.1
  • MaterialQuartz
  • Percent of Transmission - Quartz (UV)over 80% at 200 nm
  • Top TypeStopper
  • Top MaterialPTFE
  • Number of Clear Sides2
  • Pathlength (mm)50
  • Outside Diameter (OD) (in)7/8
  • Outside Diameter (OD) (mm)22
  • DescriptionCylindrical cuvettes; quartz; 14.1 mL capacity
Reviews
Q&A