Cole-Parmer Cylindrical Cuvettes with PTFE Resin Stoppers, Glass, 28.2 mL

Representative image only.

Cole-Parmer Cylindrical Cuvettes with PTFE Resin Stoppers, Glass, 28.2 mL

Cole-Parmer | Item: 8330407

Easily view samples in clear cuvettes

$298.73CAD / Each

$298.73CAD / Each
Product Description

Key Features

  • Cylindrical Cuvettes are perfect for applications requiring large sample windows and volumes
  • Cylindrical Cuvettes include two stoppers of PTFE resin

More About this Item

Choose from glass or quartz cuvette materials

Specifications
  • Max Capacity (mL)28.2
  • MaterialGlass
  • Percent of Transmission - Glass (Visible)over 80% at 365 nm
  • Top TypeStopper
  • Top MaterialPTFE
  • Number of Clear Sides2
  • Pathlength (mm)100
  • Outside Diameter (OD) (in)7/8
  • Outside Diameter (OD) (mm)22
  • DescriptionCylindrical cuvettes with two stoppers of PTFE resin; glass; 28.2 mL
Reviews
Q&A