Cole-Parmer Cylindrical Cuvettes with PTFE Resin Stoppers, Glass, 14.1 mL

Representative image only.

Cole-Parmer Cylindrical Cuvettes with PTFE Resin Stoppers, Glass, 14.1 mL

Cole-Parmer | Item: 8330406

Easily view samples in clear cuvettes

$248.27CAD / Each

$248.27CAD / Each
Product Description

Key Features

  • Cylindrical Cuvettes are perfect for applications requiring large sample windows and volumes
  • Cylindrical Cuvettes include two stoppers of PTFE resin

More About this Item

Choose from glass or quartz cuvette materials

Specifications
  • Max Capacity (mL)14.1
  • MaterialGlass
  • Percent of Transmission - Glass (Visible)over 80% at 365 nm
  • Top TypeStopper
  • Top MaterialPTFE
  • Number of Clear Sides2
  • Pathlength (mm)50
  • Outside Diameter (OD) (in)7/8
  • Outside Diameter (OD) (mm)22
  • DescriptionCylindrical cuvettes with two stoppers of PTFE resin; glass; 14.1 mL
Reviews
Q&A