Cole-Parmer Cyano HPLC Column, 3 µm, 50 mm L x 2.1 mm ID; 1/EA

Representative image only.

Cole-Parmer Cyano HPLC Column, 3 µm, 50 mm L x 2.1 mm ID; 1/EA

Cole-Parmer | Item: 1647108

Excellent for separating polar compounds

$975.38CAD / Each

$975.38CAD / Each

Buy It Together

Current Item

Cole-Parmer Cyano HPLC Column, 3 µm, 50 mm L x 2.1 mm ID; 1/EA
Cole-Parmer Cyano HPLC Column, 3 µm, 50 mm L x 2.1 mm ID; 1/EA
1647108

$975.38CAD / Each
+
Cole-Parmer HPLC In-Line Filters, 2 µm; 10/Pk
1647091

$2,055.38CAD / Pkg of 10
=
Total Price 3030.76 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Cyano functionality—decreased retention for hydrophobic compounds when comparing to a C18
  • Can be used for both reverse-phase or normal-phase separation
  • Excellent peak shape and retention of strongly basic analytes
  • Rapid elution of hydrophobic analytes
  • 3 µm particle size
  • Measures 50 mm L x 2.1 mm ID
  • 1 year warranty

More About this Item

The cyano columns are less retentive than C18 and C8 in reverse-phase applications. Applications include the retention and separation of strongly basic analytes and fast elution of hydrophobic molecules. Use in normal phase systems to retain and separate polar analyte compounds. It is ideal for the separation of aromatic alcohols, pesticides, and broad ranges of pharmaceuticals, including steroids and analgesics.

Columns come in 316L stainless steel (SS) tubing hardware. A SS female end fitting with a SS and PEEK frit system keeps the stationary phase in place and packed bed from disturbance. The SS end fitting accepts a male 10-32 threaded nut with standard 1/16" OD tubing.

Use the guard cartridges to maintain chromatographic integrity. They ensure erroneous materials are kept out of the more important and expensive analytical columns, leading to more accurate results. Simply match the sizes to select the correct guard cartridge for your column; guard cartridge holder 16470-89 is required to use the guard cartridges. In-line filters are available for your UPHLC and HPLC columns—order separately.

1 Year Warranty
Specifications
  • PhaseCyano
  • Carbon Loading7%
  • Column Length (mm)50
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)3
  • Max Pressure (PSI)5800
  • Max Operating Temperature (° C)60
  • DescriptionCyano HPLC Column, 3 µm, 50 mm L x 2.1 mm ID; 1/EA
  • Warranty1 Year
Reviews
Q&A