Cole-Parmer CS-200-6K Count Scale, 6kg x 0.2g Readability, Universal Power; 115V

Representative image only.

Cole-Parmer CS-200-6K Count Scale, 6kg x 0.2g Readability, Universal Power; 115V

Cole-Parmer | Item: 1120001

Quick and easy weighing in a compact, durable design

$518.63CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$518.63CAD / Each

Buy It Together

Current Item

Cole-Parmer CS-200-6K Count Scale, 6kg x 0.2g Readability, Universal Power; 115V
Cole-Parmer CS-200-6K Count Scale, 6kg x 0.2g Readability, Universal Power; 115V
1120001

$518.63CAD / Each
+ + =
Total Price 3955.32 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter and internal rechargeable battery.

Key Features

  • Three backlit LCDs show count, piece weight, and total weight
  • Sealed keypad protects against dirt and spills
  • Large stainless-steel pan allows for easy cleaning
  • Overload protection prevents damage to internal components
  • Programmable auto power-off saves energy
  • 6 kg capacity
  • 3 year warranty

More About this Item

Designed to be compact, lightweight, and portable, these scales offer fast parts counting. Take them wherever you need them in your lab. Built-in rechargeable battery delivers up to 90 hours of operation on a single charge, offering you continuous use.

Scales are simple to operate with a numeric keypad for direct entry of piece weights. Other features include an internal memory, adjustable leveling feet, and low battery level indicator. The scales can also operate on a low voltage USB input.

Flexible weighing
A numeric keypad allows for direct entry of piece weights, streamlining the counting process. For different measurement needs, they also offer a variety of weighing units, including grams (g), kilograms (kg), pounds (lb), pounds and ounces (lb:oz), and ounces (oz).

Internal Memory for Convenience
Users can easily store and retrieve vital information, reducing the risk of data loss and facilitating record keeping.

Adjustable Leveling Feet for Stability
Whatever the weighing surface, the CS-200 Series Plus Counting Scales provide stability for consistent accuracy and reliability during the counting process.

Low Battery Indicator and USB Input
Know when it's time to recharge the scales. A low battery indicator prevents unexpected interruptions during critical tasks. Moreover, these scales can operate on a low-voltage USB input, offering an additional power source option for convenience and flexibility.

3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.
Specifications
  • Capacity (g)6000
  • Capacity (kg)6
  • Capacity (lbs)13
  • Readability (g)0.2
  • Repeatability (g)0.4
  • Linearity (g)0.4
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Recharageable Seal Lead-Aid (included)
  • Power (VAC)100 to 240
  • Height (in)4 1/10
  • Length (InchShort)11 2/5
  • Width (in)10
  • Depth (in)11 3/8
  • Pan Length (in)9 19/32
  • Pan Width (in)7 1/10
  • Display Height (in)45/64
  • DescriptionCounting Scale, 6kg x 0.2g Readability; Universal Power
  • Warranty2 Years
Reviews
Q&A