Cole-Parmer Cryogenic Vial with External Thread, Sterile, Star Base, 1.8 mL; 1000/Cs

Representative image only.

Cole-Parmer Cryogenic Vial with External Thread, Sterile, Star Base, 1.8 mL; 1000/Cs

Cole-Parmer | Item: 7890320

Stores samples as low as -196°C

$413.65CAD / Case of 1000

$413.65CAD / Case of 1000
Product Description

Includes

HDPE cap.

Key Features

  • DNase, RNase, and pyrogen free
  • Radiation sterilized

More About this Item

These polypropylene cryogenic vials feature a self-standing star base designed for easy one-handed manipulation when used with a support rack. Vials include an internal U-shaped bottom, large white frosted labeling area, silk screen graduations, and a leak-proof HDPE cap.
Ideal for used in vapor phase of liquid nitrogen but are not recommended for use in the liquid phase of liquid nitrogen.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Volume (mL)1.8
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeStar base
  • Tube ColorClear
  • Cap TypeThreaded
  • Cap MaterialHDPE
  • Cap colorWhite
  • ThreadExternal
  • SterileYes
  • AutoclavableYes
  • Height (in)2
  • Outside Diameter (in)15/32
  • Height (mm)48.5
  • Outside Diameter (mm)12
  • DescriptionCryogenic Vial with External Thread, Sterile, Star Base, 1.8 mL; 1000/Cs
Reviews
Q&A