Cole-Parmer Critical Task Lab Wipes, 4.4" x 8.3" Single-Ply Cellulose; 280 Wipes/Box

Representative image only.

Cole-Parmer Critical Task Lab Wipes, 4.4" x 8.3" Single-Ply Cellulose; 280 Wipes/Box

Cole-Parmer | Item: 7890293

Eco-friendly lab wipes made from 100% recycled cellulose

$3.68CAD / Pkg of 280

$3.68CAD / Pkg of 280

Buy It Together

Current Item

Cole-Parmer Critical Task Lab Wipes, 4.4" x 8.3" Single-Ply Cellulose; 280 Wipes/Box
Cole-Parmer Critical Task Lab Wipes, 4.4" x 8.3" Single-Ply Cellulose; 280 Wipes/Box
7890293

$3.68CAD / Pkg of 280
+ + =
Total Price 524.53 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Ideal for optics and other sensitive surfaces
  • Perfect wipe for light-duty tasks and delicate surfaces

More About this Item

Made from 100% recycled cellulose (50% post consumer), these environmentally friendly lab wipes are excellent for your light-duty applications, will not scratch, and can be used in a variety of industries. The wipes are made of single-ply, absorbent, and soft material making them ideal for cleaning small parts, lenses, and other equipment in your lab facility. Since they are low linting and low in chemical extractables, they’ll leave surfaces extremely clean.

Packaged in recycled and biodegradable boxes, the wipes are a complete ecologically friendly wipe option. The 4.4″ x 8.3″ (11 x 21 cm) wipes are packaged 280 per box.

Specifications
  • Material100% recycled cellulose
  • Width (in)4 2/5
  • Length (in)8 19/64
  • DescriptionCritical Task Wipe, 4.4″ x 8.3″ Single-Ply Cellulose; 280 Wipes/Box
Reviews
Q&A