Cole-Parmer Crimp Vial with Cap, Amber Glass, 2 mL, 11 mm, Rubber/TEF Septum, Label and Filling Lines; 1000/pk

Representative image only.

Cole-Parmer Crimp Vial with Cap, Amber Glass, 2 mL, 11 mm, Rubber/TEF Septum, Label and Filling Lines; 1000/pk

Cole-Parmer | Item: 9870554

Comes complete with caps and septa

$707.23CAD / Pkg of 1000

$707.23CAD / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Crimp Vial with Cap, Amber Glass, 2 mL, 11 mm, Rubber/TEF Septum, Label and Filling Lines; 1000/pk
Cole-Parmer Crimp Vial with Cap, Amber Glass, 2 mL, 11 mm, Rubber/TEF Septum, Label and Filling Lines; 1000/pk
9870554

$707.23CAD / Pkg of 1000
+
Cole-Parmer CRT-11 Manual Crimping Tool, 11 mm Dia
9870685

$528.95CAD / Each
=
Total Price 1236.18 ADD 2 ITEMS TO CART
Product Description

Includes

Open center aluminum crimp caps with 1.0 mm thick, 60° shore A natural rubber/transparent TEF septa.

Key Features

  • Amber glass is excellent for light sensitive samples
  • Features label and filling lines
  • Wide-mouth opening

More About this Item

Combine vials and crimp caps with septa for your convenience.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)2
  • Tube MaterialGlass
  • Tube ColorAmber
  • Cap MaterialAluminum
  • Septum Type1.0 mm thick, 60° shore A natural rubber/transparent TEF
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesWide opening
  • DescriptionCrimp Vial, Amber Glass, 2 mL, 11 mm, with Rubber/PTFE Cap and Label; 1000/pk
Reviews
Q&A