Cole-Parmer CP143 Plastic and SS Dissecting Blade Handle, #8 for #60 and #70 Blades; 1/Pk

Representative image only.

Cole-Parmer CP143 Plastic and SS Dissecting Blade Handle, #8 for #60 and #70 Blades; 1/Pk

Cole-Parmer | Item: 1082234

$58.64CAD / Each

$58.64CAD / Each

Buy It Together

Current Item

Cole-Parmer CP143 Plastic and SS Dissecting Blade Handle, #8 for #60 and #70 Blades; 1/Pk
Cole-Parmer CP143 Plastic and SS Dissecting Blade Handle, #8 for #60 and #70 Blades; 1/Pk
1082234

$58.64CAD / Each
+ + =
Total Price 390.88 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Choose from Carbon Steel (CS) or Stainless Steel (SS) scalpel blades.

Use with dissecting blades: 10822-14, 10822-15

Note: Not intended for medical applications or patient use.

Specifications
  • Blade Type60 and 70
  • Grade Type#8
  • Handle Length (in)5 1/4
  • Handle Length (cm)13.3
  • MaterialPlastic with Stainless Steel Tip
  • DescriptionPlastic and SS Dissecting Blade Handle, #8 for #60 and #70 Blades; 1/Pk
Reviews
Q&A