Cole-Parmer Consistometer, 75 mL Sample Size, 240 mm Length

Representative image only.

Cole-Parmer Consistometer, 75 mL Sample Size, 240 mm Length

Cole-Parmer | Item: 5995000

Verify the consistency, viscosity, and flow rates of fluids

$1,164.20CAD / Each

$1,164.20CAD / Each
Product Description

Key Features

  • Meets military specification R-81294B for paint manufacturing
  • 1 year warranty

More About this Item

Use this consistometer to determine the consistency of viscous materials by measuring the distance that the material flows under its own weight in a given time interval. Consistometer checks against consistency, viscosity, and flow rate standards. Ideal for predetermining product formulas to standardize production lots.
Consistometer requires only 75 mL of sample for measurement. Engraved graduations in 0.5-cm divisions ensure accurate results; spring-loaded gate prevents premature sample flow. Stainless steel construction prevents corrosion.

1 Year Warranty
Specifications
  • Resolution0.5-cm divisions
  • Sample Volume Needed (mL)75
  • Height (in)3.5
  • Depth (in)5.5
  • Width (in)14
  • Height (cm)8.9
  • Depth (cm)14
  • Width (cm)35.6
  • DescriptionConsistometer, 75 mL Sample Size, 240 mm Length
  • Warranty1 year
Reviews
Q&A