Cole-Parmer Compact Stereomicroscope; 10x/30x, 115V

Representative image only.

Cole-Parmer Compact Stereomicroscope; 10x/30x, 115V

Cole-Parmer | Item: 0390510

Won’t take up a lot of space on your lab bench

$589.36CAD / Each

$589.36CAD / Each

Buy It Together

Current Item

Cole-Parmer Compact Stereomicroscope; 10x/30x, 115V
Cole-Parmer Compact Stereomicroscope; 10x/30x, 115V
0390510

$589.36CAD / Each
+ =
Total Price 611.76 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Adjust head and eyepieces reduce eye strain
  • Limited Lifetime Warranty

More About this Item

These compact dual-power stereomicroscopes stand 11'' tall have a working distance of 75 mm. They feature a 45° inclined swivel head with adjustable diopter and interpupillary controls. Heads rotate 360° for front position viewing. Paired objectives are mounted in a revolving turret. Paired 10x widefield eyepieces have a 34-mm OD and accept reticles with 22.8-mm OD. Use optional 15x eyepieces for greater magnifying power. Stereomicroscopes are supported by a cast metal frame with gray enamel finish.
Built-in incident (top) and transmitted (bottom) light sources on all models allow versatile illumination of any sample. Each stereomicroscope is supplied with both frosted glass and reversible black-and-white stage plates and a vinyl dust cover. Include a 6-ft cord with three-prong plug.

Limited Lifetime Warranty
Specifications
  • Magnification10x/30x
  • Maximum Magnification30x
  • Head ConfigurationBinocular
  • Working Distance75 mm
  • Objectives1x/3x
  • Eyepiece Diameter (mm)34
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Illuminator(s)Top and bottom
  • Stand TypeStandard
  • Height (InchShort)11
  • Height (cm)27.9
  • Power (VAC)115
  • DescriptionCompact Stereomicroscope; 10x/30x, 115V
  • WarrantyLTD Life Time
Reviews
Q&A