Cole-Parmer Color-Coded Vinyl Adhesive Tape, White, 3/4"W x 36 yd/RL; 1 RL/Pk

Representative image only.

Cole-Parmer Color-Coded Vinyl Adhesive Tape, White, 3/4"W x 36 yd/RL; 1 RL/Pk

Cole-Parmer | Item: 8620930

Ideal for color-coding electrical boxes, conduit, or pipes—choose the narrower tapes

$24.75CAD / Each

$24.75CAD / Each

Buy It Together

Current Item

Cole-Parmer Color-Coded Vinyl Adhesive Tape, White, 3/4"W x 36 yd/RL; 1 RL/Pk
Cole-Parmer Color-Coded Vinyl Adhesive Tape, White, 3/4"W x 36 yd/RL; 1 RL/Pk
8620930

$24.75CAD / Each
+ + =
Total Price 244.43 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for preventing accidents—use wider tapes to designate traffic lanes, identify safety zones around equipment, or temporarily mark the areas around spills
  • 1 year warranty

More About this Item

Ideal for coding your labware or for electrical and pipe coding. Tough vinyl tape resists scuffs. Adhesive sticks to most surfaces. Tapes are on a 3" (7.6 cm) dia core. Order multiple roll dispenser separately.

1 Year Warranty
Specifications
  • ColorWhite
  • MaterialVinyl
  • Width (in)3/4
  • Length (ft)108
  • Width (cm)1.9
  • Length (m)32.92
  • DescriptionColor-Coded Vinyl Adhesive Tape, White, 3/4"W x 36 yd/RL; 1 RL/Pk
  • Warranty1 year
Reviews
Q&A