Cole-Parmer Clip Plates for Rotator Drum, 19 mm Tubes

Representative image only.

Cole-Parmer Clip Plates for Rotator Drum, 19 mm Tubes

Cole-Parmer | Item: 5160093

Optimize performance of your Cole-Parmer Rotating Shaker System

$302.41CAD / Each

$302.41CAD / Each

Buy It Together

Current Item

Cole-Parmer Clip Plates for Rotator Drum, 19 mm Tubes
Cole-Parmer Clip Plates for Rotator Drum, 19 mm Tubes
5160093

$302.41CAD / Each
+
Cole-Parmer DR-200-120 General Purpose Rotator, 120 V
5160002

$2,659.47CAD / Each
=
Total Price 2961.88 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Change your rotator's capacity with interchangeable drums
  • Clip plates hold various size tubes
  • 1 year warranty
  • Previous part number STR1/3

More About this Item

Drums are compatible with Cole-Parmer® DR-200 Series Rotating Shaker System Drives (sold separately). Use drive unit in conjunction with a wide range of drums and clip plates designed to take different sizes and types of vessels.

For use with bottles with a minimum diameter of approximately 58mm

1 Year Warranty
Specifications
  • DescriptionClip Plates for Rotator Drum, 19 mm tubes
  • Warranty1 Year
Reviews
Q&A