Cole-Parmer Chest Freezer Rack for 100-Place Slide Boxes, 16 Box capacity

Representative image only.

Cole-Parmer Chest Freezer Rack for 100-Place Slide Boxes, 16 Box capacity

Cole-Parmer | Item: 0440330

Easily place and retrieve racks using sturdy dual handles

$505.37CAD / Each

$505.37CAD / Each
Product Description

Key Features

  • Accommodates slide boxes measuring up to 8 1/4"L x 7"W x 1 7/16"H
  • Included locking rods securely hold boxes in place
  • Strudy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Height (in)24 5/8
  • Depth (in)8 5/8
  • Width (in)7 1/4
  • Height (cm)62.5
  • Depth (cm)22
  • Width (cm)18.5
  • Capacity16 boxes
Reviews
Q&A