Cole-Parmer Chempette Macropipettor, 0.2-1.0 mL

Representative image only.

Cole-Parmer Chempette Macropipettor, 0.2-1.0 mL

Cole-Parmer | Item: 0785910

Lock volume in place with set screw

$554.73CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$554.73CAD / Each

Buy It Together

Current Item

Cole-Parmer Chempette Macropipettor, 0.2-1.0 mL
Cole-Parmer Chempette Macropipettor, 0.2-1.0 mL
0785910

$554.73CAD / Each
+ + =
Total Price 842.19 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 6 month warranty

More About this Item

Quickly adjust volume by turning the thumb knob until the yellow sight line corresponds to the desired setting on the volume window. Tighten a brass set screw, and your volume setting is locked in place.
Polypropylene construction and durable design reduce friction wear and increase precision. A piston of PTFE ensures complete sealing in a polypropylene cylinder. O-rings are not exposed to friction wear. You can draw and deliver precise samples for the entire life of the piston and cylinder.

6 Month Warranty
Specifications
  • SterileNo
  • Max Volume (µL)1000
  • Min Volume (µL)200
  • Min Volume (mL)0.2
  • Max Volume (mL)1
  • Min Dispensing (mL)0.2
  • Max Dispensing (mL)1
  • Increments (mL)0.1
  • Accuracy (%)±1.00%
  • Number Of Channels1
  • DescriptionMacropipettor, 0.2-1.0 mL
  • Warranty6 month
Reviews
Q&A