Cole-Parmer Chain Clamp, 11" Dia, 12" Ext Arm; Nickel-Plated Zinc

Representative image only.

Cole-Parmer Chain Clamp, 11" Dia, 12" Ext Arm; Nickel-Plated Zinc

Cole-Parmer | Item: 0804736

Provide support for your specific laboratory equipment

$204.06CAD / Each

$204.06CAD / Each
Product Description

Key Features

  • 2 year warranty

More About this Item

Chain clamps have a quick slip-on-chain connection and a large easy-to-turn adjustment knob. Holds circular and irregularly shaped apparatus firmly. Clamps include integral connector and slip-on vinyl sleeve. NOTE: An additional connector must be purchased in order to attach clamps to frames or other apparatus.

Two year warranty
Specifications
  • Clamp MaterialNickel-plated Zinc with red vinyl and black fiberglass sleeves
  • Clamp TypeEquipment, Chain
  • Min Grip Range (InchShort)1.38
  • Max Grip Range (InchShort)11.02
  • Length (in)15.1
  • DescriptionChain Clamp, 11" Dia, 12" Ext Arm; Nickel-Plated Zinc
  • Warranty2 year
Reviews
Q&A