Cole-Parmer CH-800 Benchtop Chiller, -20 to 30°C, 120V, 60Hz

Representative image only.

Cole-Parmer CH-800 Benchtop Chiller, -20 to 30°C, 120V, 60Hz

Cole-Parmer | Item: 2087418

Compact yet powerful chillers can achieve a low temperature of -20°C

$9,982.22CAD / Each

$9,982.22CAD / Each
Product Description

Includes

Two 1/2" NPT(M) x 1/2" hose barb adpters, two 1/2" NPT(M) x 3/8" hose barb adapters, and power cord with a US plug.

Key Features

  • Microprocessor-based temperature controller
  • Ideal for use with rotary evaporators, vacuum systems, spectrometers, and other analytical instrumentation
  • Cooling at ambient temperatures as high as 30°C
  • Large, easy-to-read color touchscreen display
  • Continuous fluid level monitoring protects pump and prevents freezing
  • Ultraviolet (UV) anti-growth light inhibits biological growth
  • RS-232, USB-B, dry contact, and remote probe connectivity
  • Self-diagnostic test helps ensure optimal performance
  • -20 to 30°C operating temperature range
  • 120 VAC, 60 Hz operation
  • 2 year warranty parts & labor

More About this Item

These Cole-Parmer chillers provide excellent temperature ranges and performance in a compact package. The microprocessor-based temperature controller provides excellent temperature stability of ±0.1°C. With a small footprint of 23 cm x 43 cm (9" x 17"), chillers fit nicely on a laboratory benchtop to deliver reliable heat removal for a wide variety of applications. These powerful chillers easily cool fluids even at ambient temperatures as high as 30°C.

Configure chiller settings and view temperatures on the large color touchscreen display. Select to view temperatures in °C or °F and pressures in kPa or psi. Multi-language interface provides operation in five languages—English, Spanish, Chinese, French, and German. Front mounted fluid level gauge helps protect pump and prevent freezing. UV anti-growth light inhibits the growth of biological organisms in the stream ensuring the quality of the fluid.

All models feature RS-232, USB-B, dry contact, and remote temperature probe connections. Use the RS-232 and USB-B interfaces to remotely control the chiller or send the temperature readings to an external device. Remotely turn the chiller on and off with the dry contact closure. Connect a remote temperature probe to control the cooling fluid temperature using an external temperature measurement such as ambient temperature or process temperature. Temperature probe is not included—call to order.

Safety features include a low flow shutoff and high and low temperatures alarms. Variable-speed fan reduces operational noise and decreases energy consumption. Refrigeration stepper valves help provide more precision and efficient cooling while using less energy.

Cooling capacity based on a 50%/50% mix of ethylene glycol and distilled water as coolant at ambient temperature of 20°C/68°F.

UL Listed.Canadian Standards Association
Specifications
  • Bath TypeRecirculating chiller
  • Reservoir Capacity (L)1.5
  • Max Temperature (° C)30
  • Min Temperature (° C)-20
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At -10° C (watts)250
  • Cooling Capacity At 0° C (watts)450
  • Cooling Capacity At 10° C (watts)700
  • Cooling Capacity At 20° C (watts)1000
  • Pump TypeCentrifugal
  • RefrigerantR134a
  • Max Flow Rate (L/min)24.6
  • Max Pump Pressure (PSI)16.5
  • Max Pump Pressure (mbar)1140
  • Low-Level CutoffYes
  • Width (in)9 1/8
  • Height (in)18 3/8
  • Depth (in)16 7/8
  • Width (cm)23.1
  • Height (cm)46.7
  • Depth (cm)42.9
  • Temperature ControlMicroprocessor-based
  • Temperature SettingDigital
  • Port Connections1/2" NPT(F)
  • InterfaceRS-232, USB-B, USB
  • Display TypeColor touchscreen
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)3.3
  • DescriptionBenchtop Chiller, -20 to 30°C, 120V, 60Hz
  • Warranty2 years parts & labor
Reviews
Q&A