Cole-Parmer Cardboard Freezer Box, 5 x 5 x 2"; Pink

Representative image only.

Cole-Parmer Cardboard Freezer Box, 5 x 5 x 2"; Pink

Cole-Parmer | Item: 0439537

Five bright colors for quick visual identification

$12.67CAD / Each

$12.67CAD / Each

Buy It Together

Current Item

Cole-Parmer Cardboard Freezer Box, 5 x 5 x 2"; Pink
Cole-Parmer Cardboard Freezer Box, 5 x 5 x 2"; Pink
0439537

$12.67CAD / Each
+ + =
Total Price 55.84 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of sturdy, durable cardboard with a moisture-repellent coating
  • Fits most standard stainless steel freezer racks
  • Safely store samples in a secure, organized environment

More About this Item

Colored cardboard freezer boxes let you assign a specific color to a project or worker, making for quick identification. Ample white space and marking area provide plenty of space for labeling. Order cell dividers separately.

Specifications
  • Tubes Held144
  • Tube Size0.5, 1.5, 2.0 mL
  • ColorPink
  • Height (in)2
  • Depth (in)5 1/4
  • Width (in)5 1/4
  • DescriptionCardboard Freezer Box, 5 x 5 x 2"; Pink
Reviews
Q&A