Cole-Parmer C8 HPLC Column, 5 µm, 150 mm L x 4.6 mm ID; 1/EA

Representative image only.

Cole-Parmer C8 HPLC Column, 5 µm, 150 mm L x 4.6 mm ID; 1/EA

Cole-Parmer | Item: 1647022

Excellent choice when a shorter retention time is required

$994.54CAD / Each

$994.54CAD / Each

Buy It Together

Current Item

Cole-Parmer C8 HPLC Column, 5 µm, 150 mm L x 4.6 mm ID; 1/EA
Cole-Parmer C8 HPLC Column, 5 µm, 150 mm L x 4.6 mm ID; 1/EA
1647022

$994.54CAD / Each
+
Cole-Parmer HPLC In-Line Filters, 2 µm; 10/Pk
1647091

$2,055.38CAD / Pkg of 10
=
Total Price 3049.92 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Similar to C18 but with reduced hydrophobicity—excellent for lipids and steroids
  • Use for method development from pH 2 to 10—works with acids, bases, and neutrals
  • Based on ultrapure silica
  • Excellent peak shapes
  • Fully scalable from UHPLC to prep
  • 5 µm particle size
  • Measures 150 mm L x 4.6 mm ID
  • 1 year warranty

More About this Item

The C8 columns have less dense stationary phase providing low retention time when compared to C18. Because there are less carbon atoms, the analytes elute faster in the C8 columns. The reduced hydrophobicity causes faster retention of nonpolar compounds making them move down the column rapidly. Based on ultrapure silica, the C8 performs well in a wide range of pH.

Columns come in 316L stainless steel (SS) tubing hardware. A SS female end fitting with a SS and PEEK frit system keeps the stationary phase in place and packed bed from disturbance. The SS end fitting accepts a male 10-32 threaded nut with standard 1/16" OD tubing.

Use the guard cartridges to maintain chromatographic integrity. They ensure erroneous materials are kept out of the more important and expensive analytical columns, leading to more accurate results. Simply match the sizes to select the correct guard cartridge for your column; guard cartridge holder 16470-89 is required to use the guard cartridges. In-line filters are available for your UPHLC and HPLC columns—order separately.

1 Year Warranty
Specifications
  • PhaseC8
  • Carbon Loading13%
  • Column Length (mm)150
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • Max Pressure (PSI)5800
  • Max Operating Temperature (° C)60
  • DescriptionC8 HPLC Column, 5 µm, 150 mm L x 4.6 mm ID; 1/EA
  • Warranty1 Year
Reviews
Q&A