Cole-Parmer Burette, 25 mL With Glass Stopcock

Representative image only.

Cole-Parmer Burette, 25 mL With Glass Stopcock

Cole-Parmer | Item: 6310053

No more difficult readings

$136.14CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$136.14CAD / Each

Buy It Together

Current Item

Cole-Parmer Burette, 25 mL With Glass Stopcock
Cole-Parmer Burette, 25 mL With Glass Stopcock
6310053

$136.14CAD / Each
+ + + + + +
Cole-Parmer Acrylic Burette, 25 mL; 1/Pk
3454051

$106.97CAD / Each
+
Pyrex 2116-25 2116 Economical Glass Burette, 25 mL; 2/Pk
3454200

$461.17CAD / Pkg of 2
=
Total Price 2317.64 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Easy-to-read burette (buret) with imprinted red enamel graduations
  • Designed with a 25 mL capacity
  • 1 year warranty

More About this Item

Burettes (burets) are manufactured from high quality boresilicate tubing to provide a high degree of accuracy, reliablity, and durability. Burettes have a glass stopcock and imprinted red enamel graduations.

1 Year Warranty
Specifications
  • Capacity (mL)25
  • Graduation Interval (mL)0.1
  • Tolerance0.05
  • DescriptionBURETTE, 25 mL With Glass stopcock
  • Warranty1 year
Reviews
Q&A