Cole-Parmer Burette, 100 mL with Glass Stopcock; 4/cs

Representative image only.

Cole-Parmer Burette, 100 mL with Glass Stopcock; 4/cs

Cole-Parmer | Item: 6310076

No more difficult readings

$608.51CAD / Case of 4

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$608.51CAD / Case of 4

Buy It Together

Current Item

Cole-Parmer Burette, 100 mL with Glass Stopcock; 4/cs
Cole-Parmer Burette, 100 mL with Glass Stopcock; 4/cs
6310076

$608.51CAD / Case of 4
+ + + + + +
Cole-Parmer Acrylic Burette, 25 mL; 1/Pk
3454051

$106.97CAD / Each
+
Pyrex 2116-25 2116 Economical Glass Burette, 25 mL; 2/Pk
3454200

$461.17CAD / Pkg of 2
=
Total Price 2790.01 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Easy-to-read burette (buret) with imprinted red enamel graduations
  • Designed with a 100 mL capacity
  • 1 year warranty

More About this Item

Burettes (burets) are manufactured from high quality boresilicate tubing to provide a high degree of accuracy, reliablity, and durability. Burettes have a glass stopcock and imprinted red enamel graduations.

1 Year Warranty
Specifications
  • Capacity (mL)100
  • Graduation Interval (mL)0.2
  • Tolerance0.2
  • DescriptionBURETTE, 100 mL With Glass stopcock, 4/cs
  • Warranty1 year
Reviews
Q&A