Cole-Parmer Buret Support Stand, Porcelein Stand with Aluminum Support Rod

Representative image only.

Cole-Parmer Buret Support Stand, Porcelein Stand with Aluminum Support Rod

Cole-Parmer | Item: 0802250

$404.08CAD / Each

$404.08CAD / Each

Buy It Together

Current Item

Cole-Parmer Buret Support Stand, Porcelein Stand with Aluminum Support Rod
Cole-Parmer Buret Support Stand, Porcelein Stand with Aluminum Support Rod
0802250

$404.08CAD / Each
+ + + =
Total Price 1216.65 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Burette support base and rod assembly are available with either a stainless steel or aluminum support rod. Stand includes one rod place in center of a rectangular weighted base.

Burette clamp stand features a white porcelain base and aluminum rod. Includes center rod.

1 Year Warranty
Specifications
  • Rod MaterialAluminum
  • Base MaterialPorcelain
  • Accepts Rod Diameter (in)0.5
  • Width (in)13
  • Length (in)22.76
  • Depth (in)7
  • DescriptionBuret Support Stand, Porcelein Stand with Aluminum Support Rod
  • Warranty1 year
Reviews
Q&A