Cole-Parmer Buchner Funnels, Porcelain, 3 mL; 12/PK

Representative image only.

Cole-Parmer Buchner Funnels, Porcelain, 3 mL; 12/PK

Cole-Parmer | Item: 1782947

Exceptional chemical resistance at an economical price

$218.43CAD / Pkg of 12

$218.43CAD / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Buchner Funnels, Porcelain, 3 mL; 12/PK
Cole-Parmer Buchner Funnels, Porcelain, 3 mL; 12/PK
1782947

$218.43CAD / Pkg of 12
+ + + + +
Cole-Parmer PTFE Stir Bar, Pivot Ring, 15 x 8mm
0854900

$13.70CAD / Each
+ =
Total Price 1485.39 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Thermal shock resistance
  • Autoclavable
  • 1 year warranty

More About this Item

Funnel includes fixed perforated plate and is glazed inside and out, except for the rim. Resistance to acids and alkalies is excellent, except for hydrofluoric acid.

1 Year Warranty
Specifications
  • MaterialPorcelain
  • Capacity (mL)3
  • Capacity (oz)0.125
  • Top OD (mm)20
  • Stem Length (mm)35
  • Overall Height (mm)66
  • Overall Height (in)2 5/8
  • Filter Paper Diameter (mm)13
  • DescriptionBuchner Funnels, Porcelain, 3 mL; 12/PK
  • Warranty1 year
Reviews
Q&A