Cole-Parmer Bottletop Dispenser; 5 to 60 mL

Representative image only.

Cole-Parmer Bottletop Dispenser; 5 to 60 mL

Cole-Parmer | Item: 2520810

Excellent chemical compatibility and precise dispensing

$869.30CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$869.30CAD / Each

Buy It Together

Current Item

Cole-Parmer Bottletop Dispenser; 5 to 60 mL
Cole-Parmer Bottletop Dispenser; 5 to 60 mL
2520810

$869.30CAD / Each
+ + + +
Cole-Parmer Omega Zen® Pipette Controller, Blue
2530096

$629.87CAD / Each
=
Total Price 1994.81 ADD 5 ITEMS TO CART
Product Description

Includes

individually certificate of calibration and calibration tool

38mm adapter.

Key Features

  • Easy to use with simple, quick volume adjustments
  • Dispenser is in 1.0mL increments
  • Wetted materials: FEP,PTFE, borosilicate glass
  • 1 year warranty
  • New, improved version of PD60P

More About this Item

Unique PTFE piston with intergral o-ring provides smooth motion and high accuracy. Features a built-in 30-mm threaded screw top and include adapters for 28-, 32-, 36-, 40- and 45-mm bottles. Dispenser is easy to calibrate and disassemble for cleaning.

1 Year Warranty
Specifications
  • Min Dispense Volume (mL)5
  • Max Dispense Volume (mL)60
  • Division (mL)1
  • Accuracy±0.5%
  • Reproducibility±0.1%
  • AutoclavableYes
  • Wetted PartsBorosilicate glass, FEP and PTFE
  • DescriptionBottletop Dispenser; 5 to 60 mL
  • Warranty1 year
Reviews
Q&A