Cole-Parmer Bottletop Dispenser; 1 to 10 mL

Representative image only.

Cole-Parmer Bottletop Dispenser; 1 to 10 mL

Cole-Parmer | Item: 2520806

Excellent chemical compatibility and precise dispensing

$701.33CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$701.33CAD / Each

Buy It Together

Current Item

Cole-Parmer Bottletop Dispenser; 1 to 10 mL
Cole-Parmer Bottletop Dispenser; 1 to 10 mL
2520806

$701.33CAD / Each
+ +
Cole-Parmer Omega Zen® Pipette Controller, Blue
2530096

$629.87CAD / Each
+ + =
Total Price 1826.84 ADD 5 ITEMS TO CART
Product Description

Includes

individually certificate of calibration and calibration tool

Key Features

  • Easy to use with simple, quick volume adjustments
  • Dispenser is in 0.2mL scale increments
  • Wetted materials: FEP,PTFE, borosilicate glass
  • 1 year warranty
  • New, improved version of PD10P

More About this Item

Unique PTFE piston with intergral o-ring provides smooth motion and high accuracy. Features a built-in 30-mm threaded screw top and include adapters for 28-, 32-, 36-, 40- and 45-mm bottles. Dispenser is easy to calibrate and disassemble for cleaning.

1 Year Warranty
Specifications
  • Min Dispense Volume (mL)1
  • Max Dispense Volume (mL)10
  • Division (mL)0.2
  • Accuracy±0.5%
  • Reproducibility±0.1%
  • AutoclavableYes
  • Wetted PartsBorosilicate glass, FEP and PTFE
  • DescriptionBottletop Dispenser; 1 to 10 mL
  • Warranty1 year
Reviews
Q&A