Cole-Parmer Benchtop Curved Splash Shield

Representative image only.

Cole-Parmer Benchtop Curved Splash Shield

Cole-Parmer | Item: 0677111

Provides optimal visibility and protection

$261.16CAD / Each

$261.16CAD / Each
Product Description

Key Features

  • Wide top protects against splashes
  • Nonskid feet provide stability

More About this Item

The benchtop curved splash shield, fabricated from 1/4”-thick clear acrylic, is designed with a lower bend and a wider top offering you greater work surface visibility and protection from splashes to face. It can be used comfortably from either a standing or sitting position. The 12” wide lower area of the shield makes it easy to reach behind it while performing various functions safely.

Specifications
  • Thickness (in)1/4
  • Thickness (cm)0.064
  • Width (in)20
  • Depth (in)12
  • Height (in)20
  • Width (cm)50.8
  • Depth (cm)30.48
  • Height (cm)50.8
  • DescriptionBenchtop Safety Shield
Reviews
Q&A