Cole-Parmer Benchtop Cooler Color-Changing PCR Rack, PP/Inert Gel; 2/PK

Representative image only.

Cole-Parmer Benchtop Cooler Color-Changing PCR Rack, PP/Inert Gel; 2/PK

Cole-Parmer | Item: 4400159

Color changes to indicate temperature of samples

$143.51CAD / Pkg of 2

$143.51CAD / Pkg of 2

Buy It Together

Current Item

Cole-Parmer Benchtop Cooler Color-Changing PCR Rack, PP/Inert Gel; 2/PK
Cole-Parmer Benchtop Cooler Color-Changing PCR Rack, PP/Inert Gel; 2/PK
4400159

$143.51CAD / Pkg of 2
+ =
Total Price 288.64 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maintains sample temperature of less than 4 °C (39.2 °F) for up to 4 hours
  • Clear lid for easy sample identification
  • Constructed of rugged polypropylene
  • Filled with an inert gel
  • Holds up to 24 tubes
  • 1 year warranty

More About this Item

Benchtop cooler color-changing racks change from green to yellow as temperature rises to 7 °C (44.6 °F). This provides you a visual indication when your samples need to be returned to the freezer. These racks will hold 4 °C (39.2 °F) temperature for up to 4 hours on the bench. Clear lid cover allows you to easily view and identify samples without removal.

Available in two rack sizes.

1 Year Warranty
Specifications
  • Tubes Held96
  • Tube Size0.1, 0.2 mL
  • Lowest Set Temperature (° C)4
  • ColorWhite base
  • Height (in)1 47/64
  • Width (in)3 29/32
  • Length (in)5 1/2
  • Length (cm)14.1
  • Width (cm)9.9
  • Height (cm)4.4
  • MaterialPolypropylene(PP)
  • DescriptionBenchtop Cooler Color-Changing PCR Rack, PP/Inert Gel; 2/PK
  • Warranty1 year
Reviews
Q&A