Cole-Parmer Beaker Positioning Cover for 5.5 Gal Ultrasonic Cleaner, 6 x 600 mL Beakers

Representative image only.

Cole-Parmer Beaker Positioning Cover for 5.5 Gal Ultrasonic Cleaner, 6 x 600 mL Beakers

Cole-Parmer | Item: 0889450

Achieve optimal cleaning results

$171.28CAD / Each

$171.28CAD / Each
Product Description

Includes

Beaker cover and retaining o-rings.

Key Features

  • Suspends beakers for increased ultrasonic activity
  • Ideal for cleaning small parts
  • Prevents damage to transducers
  • Holds 6 x 600 mL Beakers
  • 2 year warranty

More About this Item

Use these beaker positioning covers with beakers to clean small objects or for indirect cleaning. Cover suspends beakers above tank bottom for increased ultrasonic activity.

Ultrasonic activity is greatest about an inch from the bottom of the tank, so suspending your items provides the best cleaning possible and helps prevent damage to the transducers.

Order beakers separately.

Please Note: Never use ultrasonic cleaners with flammable solvents. A cleaning solution must be used with these cleaners.

Two year warranty
Specifications
  • Capacity (Gal)5.5
  • Capacity (Liters)20.82
  • Length (InchShort)20 51/64
  • Width (InchShort)12 51/64
  • Height (InchShort)2
  • Length (cm)52.8
  • Width (cm)32.5
  • Height (cm)5.08
  • MaterialStainless Steel
  • DescriptionBeaker Positioning Cover for 5.5 Gal Ultrasonic Cleaner, 6 x 600 mL Beakers
  • Warranty2 Years
Reviews
Q&A