Cole-Parmer Battery-Powered Magnetic Stirrer 9.53 cm

Representative image only.

Cole-Parmer Battery-Powered Magnetic Stirrer 9.53 cm

Cole-Parmer | Item: 0480401

Portable—ideal for field analysis

$632.08CAD / Each

for an additional
$324.88CAD / Each
for an additional
$449.38CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$632.08CAD / Each

Buy It Together

Current Item

Cole-Parmer Battery-Powered Magnetic Stirrer 9.53 cm
Cole-Parmer Battery-Powered Magnetic Stirrer 9.53 cm
0480401

$632.08CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 956.96 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Stepless speed control to 700 rpm
  • 3 year warranty

More About this Item

Take this compact, battery-powered magnetic stirrer anywhere you need vigorous sample stirring. Suitable for use inside incubators, fume hoods, or glove boxes. Or, use it in the lab and eliminate the need for cumbersome extension cords. Stirrer features stepless speed control knob, corrosion-resistant epoxy-coated metal case, nonskid rubber top plate, and four rubber feet.

3 Year Warranty
Specifications
  • Top Plate Length (in)3 3/4
  • Top Plate Width (in)3 3/4
  • Top Plate Length (cm)9.53
  • Top Plate Width (cm)9.53
  • Top Plate MaterialMetal
  • Max Load Capacity (lbs)10
  • Max Load Capacity (kg)4.54
  • Low Speed (rpm)200
  • High Speed (rpm)700
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)2.5
  • Length (in)3 3/4
  • Width (in)3 3/4
  • Height (in)2 1/4
  • Length (cm)9.53
  • Width (cm)9.53
  • Height (cm)5.7
  • DescriptionBattery-Powered Magnetic Stirrer 9.53 cm
  • Warranty3 Years
Reviews
Q&A