Cole-Parmer Basket for 13L (3.5 Gal) UC-200 Series Ultrasonic Cleaners

Representative image only.

Cole-Parmer Basket for 13L (3.5 Gal) UC-200 Series Ultrasonic Cleaners

Cole-Parmer | Item: 0889588

Provides optimal cleaning results

$73.67CAD / Each

$73.67CAD / Each

Buy It Together

Current Item

Cole-Parmer Basket for 13L (3.5 Gal) UC-200 Series Ultrasonic Cleaners
Cole-Parmer Basket for 13L (3.5 Gal) UC-200 Series Ultrasonic Cleaners
0889588

$73.67CAD / Each
+
Cole-Parmer UC 400 Ultrasonic Cleaner with Digital Timer, 1/2 gallon, 115 VAC
0889525

$971.26CAD / Each
$1,144.82CAD / Each
+ + + + =
Total Price 2013.76 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Supports items that require indirect cleaning
  • Legs suspend items safely away from bottom of tank
  • Convenient handles allow for safe and easy repositioning of objects
  • Mesh size opening: 10 x 10 mm
  • 18 month warranty

More About this Item

These wire mesh metal ultrasonic cleaner baskets are ideal for supporting materials, instruments, and parts that require indirect cleaning. Prevents damage by keeping items from touching bottom of the tank. Side handles allow you to easily reposition objects being cleaned during the ultrasonic cleaning cycle.

18 month warranty
Specifications
  • Capacity (Gal)3.5
  • Capacity (Liters)13
  • Length (InchShort)11 9/16
  • Width (InchShort)3 25/32
  • Height (InchShort)10 2/5
  • Length (cm)29.4
  • Width (cm)9.6
  • Height (cm)26.4
  • MaterialStainless Steel
  • DescriptionBasket for 13L (3.5 Gal) UC-200 Series Ultrasonic Cleaners
  • Warranty18 month warranty
Reviews
Q&A