Cole-Parmer Baby Mixter Forceps, Premium Grade, Full Curve, 5.5"

Representative image only.

Cole-Parmer Baby Mixter Forceps, Premium Grade, Full Curve, 5.5"

Cole-Parmer | Item: 1082118

$85.16CAD / Each

$85.16CAD / Each
Product Description

More About this Item

Premium-grade instruments feature the highest quality stainless steel; crafted to the most exacting standards, to meet the most demanding needs. Precision cutting and holding surfaces, ratcheting lock mechanisms, and non-glare finish are ideal for critical procedures.

Autoclavable

Note: Not intended for medical applications or patient use.

Specifications
  • GradePremium
  • Length (in)5.5
  • Length (cm)13.97
  • End TypeExtra-delicate, fully curved
  • MaterialStainless Steel
  • DescriptionBaby Mixter Forceps, Premium Grade, Full Curve, 5.5"
Reviews
Q&A