Cole-Parmer AZ9046 Digital Controller Temperature Probe, Extra-Long

Representative image only.

Cole-Parmer AZ9046 Digital Controller Temperature Probe, Extra-Long

Cole-Parmer | Item: 3258799

Choose the right temperature probe for your Electrothermal digital heating controller

$632.82CAD / Each

$632.82CAD / Each

Buy It Together

Current Item

Cole-Parmer AZ9046 Digital Controller Temperature Probe, Extra-Long
Cole-Parmer AZ9046 Digital Controller Temperature Probe, Extra-Long
3258799

$632.82CAD / Each
+ =
Total Price 2592.43 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for measurements up to 250°C
  • Uncoated stainless steel
  • 1 year warranty
  • Previous part number AZ9046

More About this Item

These temperature probes are suitable for use with your Electrothermal digital heating controller, 32587-00 and -01. Controller sold separately.

This probe has a maximum temperature of 250°C and is made of uncoated stainless steel. This probe has a PT100, 2-wire, Class A sensor and is 380 mm long with a 6 mm diameter.

1 Year Warranty
Specifications
  • Probe TypePT100, 2-wire, Class A
  • Max Temperature (° C)250
  • Temperature Accuracy±0.15°C
  • Tip Length (in)15
  • Tip Diameter (in)0.24
  • DescriptionDigital Controller Temperature Probe, Extra-Long
  • Warranty1 year
Reviews
Q&A