Cole-Parmer ATS20004 Kimble Glass Reflux/Inerting Tubes, Threaded, 24 x 150 mm; 10/PK

Representative image only.

Cole-Parmer ATS20004 Kimble Glass Reflux/Inerting Tubes, Threaded, 24 x 150 mm; 10/PK

Cole-Parmer | Item: 3663096

Keep your reaction station running smoothly with these parts and accessories

$500.95CAD / Each

$500.95CAD / Each

Buy It Together

Current Item

Cole-Parmer ATS20004 Kimble Glass Reflux/Inerting Tubes, Threaded, 24 x 150 mm; 10/PK
Cole-Parmer ATS20004 Kimble Glass Reflux/Inerting Tubes, Threaded, 24 x 150 mm; 10/PK
3663096

$500.95CAD / Each
+ =
Total Price 7094.37 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Suitable for use with Cole-Parmer® Integrity 10, RS-200, or RS-250 series reaction stations
  • Compatible with ATS20003 inerting caps
  • 1 year warranty
  • Previous part number ATS20004

More About this Item

Choose from a wide range of accessories suitable for your reaction station including reaction vessels, probes, and software.

1 Year Warranty
Specifications
  • MaterialGlass
  • Compatible WithCole-Parmer Integrity 10 Reaction Station
  • Length (mm)150
  • Diameter (mm)24
  • DescriptionKimble Glass Reflux/Inerting Tubes, Threaded, 24 x 150 mm; 10/PK
  • Warranty1 year
Reviews
Q&A