Cole-Parmer Aseptic Sampling Assembly with 1 L PETG Nalgene® Media Bottle, 2 Ports

Representative image only.

Cole-Parmer Aseptic Sampling Assembly with 1 L PETG Nalgene® Media Bottle, 2 Ports

Cole-Parmer | Item: 5014265

One continuous flow path provides aseptic transfer and sampling

$326.72CAD / Each

$326.72CAD / Each
Product Description

Includes

Pinch clamp (on feed line), dip tube, and hydrophobic filter (on vent line).

Key Features

  • One-piece molded cap design reduces contamination and product loss
  • Eliminate cleaning validation time
  • Caps feature venting and transferring ports with TPE tubing
  • Bagged and labeled in an ISO Class 7 cleanroom
  • Gamma irradiated to sterility assurance level 10-6
  • USP Class VI and RoHS compliant
  • Lot traceable
  • 1 L square PETG media bottle
  • Cap with 1/8" ID x 1/4" OD TPE tubing; 18" (45 cm) long feed and 4" (10 cm) long vent
  • 38-430 cap size

More About this Item

These single-use sampling assemblies eliminate setup and after-use cleaning steps required for reusable containers. The aseptic sampling assembly includes sterilized one-piece molded cap with tubing and bottle, providing a closed system to reduce contamination and help protect sample integrity— ideal for bio research, pharmaceutical, and life sciences applications. Cap features two ports with TPE tubing: one for venting and one for transferring.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Sterile
Specifications
  • Capacity (mL)1000
  • MaterialPolyethylene Terephthalate Glycol
  • Cap MaterialPolypropylene
  • Cap / Stopper Size38-430
  • Cap ColorWhite
  • Bottle ColorClear
  • AutoclavableYes
  • Special FeaturesCap with molded TPE tubing; 18" (45 cm) long feed and 4" (10 cm) long vent
  • DescriptionAseptic Sampling Assembly with 1 L PETG Nalgene® Media Bottle, 2 Ports
Reviews
Q&A