Cole-Parmer Aluminum - Glass Dewar Flask with Handle, 1200 mL

Representative image only.

Cole-Parmer Aluminum - Glass Dewar Flask with Handle, 1200 mL

Cole-Parmer | Item: 0377050

Eight sizes for carrying and pouring

$836.89CAD / Each

$836.89CAD / Each
Product Description

Key Features

  • 6 month warranty

More About this Item

Fully silvered and evacuated Dewars have a hammer-forged aluminum casing and synthetic handle. Casing protects glass vessel against breakage. Because these Dewars are so versatile, we offer them in eight different sizes to meet your many requirements. Ideal for use with cold traps for vacuum/pressure pumps.

6 Month Warranty
Specifications
  • Volume (Liters)1.2
  • Volume (mL)1200
  • Inside Diameter (ID) (in)2 5/8
  • Inside Diameter (ID) (cm)6.7
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)8.9
  • Height (in)15 5/8
  • Depth (in)13 13/16
  • Height (cm)39.7
  • Depth (cm)35.1
  • DescriptionAluminum - Glass Dewar Flask with Handle, 1200 mL
  • Warranty6 month
Reviews
Q&A