Cole-Parmer Aluminum CyroCane, without Platforms, 5 Vials; 12/PK

Representative image only.

Cole-Parmer Aluminum CyroCane, without Platforms, 5 Vials; 12/PK

Cole-Parmer | Item: 2441004

Offer convenient storage and retrieval of vials in cryogenic storage dewars

$52.45CAD / Pkg of 12

$52.45CAD / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Aluminum CyroCane, without Platforms, 5 Vials; 12/PK
Cole-Parmer Aluminum CyroCane, without Platforms, 5 Vials; 12/PK
2441004

$52.45CAD / Pkg of 12
+ =
Total Price 853.97 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Constructed of durable yet light-weight aluminum
  • Designed to hold 5 cryogenic vials per cane

More About this Item

These aluminum storage canes are designed to store cryogenic vials in Dewars or liquid nitrogen tanks. These canes will accommodate most cryogenic vials in 1.0-, 1.2-, 1.5-, 1.8-, and 2.0-mL sizes. The cane without vial platform can also accommodate 5.0 mL vials. Choose from two styles, without or without vial platforms. Each can accommodate 5 vials.
The clear plastic sleeve keeps your vials in place while being stored on the cane.

Specifications
  • Outside Diameter (OD) (in)1/2
  • Outside Diameter (OD) (cm)1.25
  • Tubes Held5
  • Tube Size1.0-, 1.2-, 1.5-, 1.8-, 2.0-, and 5.0-mL cryovials
  • Length (in)11 2/5
  • Length (cm)29
  • Capacity5 Cryogenic Vials
  • DescriptionAluminum CyroCane, without Platforms, 5 Vials; 12/PK
Reviews
Q&A