Cole-Parmer Aluminum Crimped-Walled Weighing Dish with Tab, 28 mm dia, 8 mL; 500/Cs

Representative image only.

Cole-Parmer Aluminum Crimped-Walled Weighing Dish with Tab, 28 mm dia, 8 mL; 500/Cs

Cole-Parmer | Item: 0101826

Why Aluminum Weighing Dishes Are Ideal for Laboratory Applications

$375.71CAD / Case of 500

$375.71CAD / Case of 500

Buy It Together

Current Item

Cole-Parmer Aluminum Crimped-Walled Weighing Dish with Tab, 28 mm dia, 8 mL; 500/Cs
Cole-Parmer Aluminum Crimped-Walled Weighing Dish with Tab, 28 mm dia, 8 mL; 500/Cs
0101826

$375.71CAD / Case of 500
+ =
Total Price 560.99 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Durable aluminum construction is lightweight yet sturdy to withstand handling and prevent flexing.
  • Crimped wall design provides structural integrity and prevents spills, ensuring precise sample containment.
  • Convenient tab for easy handling simplifies transfer and reduces the risk of contamination or sample loss.
  • Disposable for maximum efficiency, eliminating the need for cleaning, and streamlining workflows in high-throughput labs.
  • Smooth, flat bottom ensure even heat distribution, making it suitable for moisture analysis, drying, and weighing applications.
  • Perfect for micro-sample weighing – The small 28 mm diameter and 8 mL capacity make this dish ideal for handling minute quantities of powders, fine granular materials, or liquids with minimal sample loss.

More About this Item

Cole-Parmer crimped wall aluminum weighing dishes with a convenient side tab are primarily used for weighing, dispensing, storing, and handling samples, especially in laboratories and scientific applications, due to their rigidity and ease of use. These laboratory weighing dishes provide a durable yet lightweight solution for weighing, drying, food processing applications, and more. The crimped wall design enhances stability, reducing spills and making handling easier when working with delicate samples. These single-use weighing dishes help maintain a clean work environment, minimizing the risk of cross-contamination while ensuring accurate results in scientific research and quality control settings.

Ideal for a variety of laboratory applications, these disposable weighing dishes are frequently used as sample drying trays, pre-weighed sample containers, and weighing boats for precision balances. Whether handling small powder samples, or conducting high-precision weighing for pharmaceutical, food, and environmental testing, these weighing containers for lab use provide consistent performance. The design of the disposable weighing dishes makes them perfect for applications requiring contamination-free results, and their aluminum construction ensures compatibility with a range of chemicals and solvents.

Designed for efficiency and ease of use, these aluminum weighing containers feature a crimped wall for added strength, and a flat bottom for even weight distribution. The built-in side tab allows for convenient handling and labeling, improving workflow in fast-paced laboratory settings. Unlike some alternatives, these crimped wall weighing dishes are free from vinyl coatings, ensuring they are the best aluminum weighing dishes for laboratory use.

Choosing the right size of aluminum weighing dishes is essential for optimizing accuracy and efficiency in laboratory workflows. Smaller aluminum weigh boats, with a reduced diameter and depth, are ideal for precise measurements of fine powders and small sample quantities, ensuring minimal material loss during weighing. Larger disposable weighing pans provide ample space for bulk samples and sample drying where evaporation and heat distribution need to be uniform. Shallow weighing containers for lab use allow for quick sample access and easy retrieval, while deeper laboratory weighing boats help contain fine or volatile substances, reducing spillage and maintaining sample integrity. Selecting the correct size ensures compatibility with laboratory weighing tools, prevents waste, and enhances accuracy in high-precision weighing applications across research, pharmaceutical, and industrial laboratories.

Specifications
  • Accessory TypeWeighing Dish
  • Capacity (mL)8
  • MaterialAluminum
  • Height (in)3/8
  • Depth (in)3/8
  • Diameter (in)1
  • Diameter (mm)28
  • DescriptionAluminum Crimped-Walled Weighing Dish with Tab, 28 mm diameter, 8 mL capacity; 500/Cs
Reviews
Q&A