Cole-Parmer Aluminum Cooling Block, 24-Well for 0.5 mL Tubes

Representative image only.

Cole-Parmer Aluminum Cooling Block, 24-Well for 0.5 mL Tubes

Cole-Parmer | Item: 6361503

Quit running to the freezer for more ice

$219.90CAD / Each

$219.90CAD / Each

Buy It Together

Current Item

Cole-Parmer Aluminum Cooling Block, 24-Well for 0.5 mL Tubes
Cole-Parmer Aluminum Cooling Block, 24-Well for 0.5 mL Tubes
6361503

$219.90CAD / Each
+
Cole-Parmer Transport Box, 5 L
0372604

$559.15CAD / Each
+ + =
Total Price 1245.38 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Cool or heat your samples quickly—blocks adjust to desired temperature within minutes
  • Eliminate uneven cooling
  • Keep samples upright and organized while controlling temperature
  • Contoured wells hold tubes and vials snugly for excellent temperature convection

More About this Item

Place blocks on ice, dry ice, liquid nitrogen, or in a water bath. These anodized aluminum blocks can keep samples at or near 1°C for up to 8 hours in properly packed ice, or for 3 to 7 hours in dry ice. Choose the blocks that meet your application needs — configurations are available for 1.5-/2.0-mL microcentrifuge tubes and cryogenic vials, 0.5-mL tubes, and 96-well or 364-well plates.

Specifications
  • Tubes Held24
  • Tube Size0.5 mL
  • ColorBlue
  • DescriptionAluminum Cooling Block, 24-Well for 0.5 mL Tubes
Reviews
Q&A