Cole-Parmer All Position Connector, Adjustable Angle and Plane, Nickel-Plated Zinc

Representative image only.

Cole-Parmer All Position Connector, Adjustable Angle and Plane, Nickel-Plated Zinc

Cole-Parmer | Item: 0804116

Connect rods and / or clamps to your frame or build a custom lab frame

$108.59CAD / Each

$108.59CAD / Each
Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • Connectors and holders do not include rods; order separately
  • 1 year warranty

More About this Item

Versatile enough for changing applications allows for rods to be connected at any angle in any plane.

Holders are set at 90° to each other, connected by a 90° connector, allowing 360° rotation.

1 Year Warranty
Specifications
  • Clamp MaterialNickel-plated Zinc
  • Clamp TypeFrame and Rod
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)0.75
  • Accepts Rod Diameter (in)0.75
  • Length (in)7
  • DescriptionAll Position Connector, Adjustable Angle and Plane, Nickel-Plated Zinc
  • Warranty1 year
Reviews
Q&A