Cole-Parmer 96-Well Stacking PCR Rack w/Lid, PP, Assorted Colors; 5/PK

Representative image only.

Cole-Parmer 96-Well Stacking PCR Rack w/Lid, PP, Assorted Colors; 5/PK

Cole-Parmer | Item: 4400155

Accommodates PCR plates, strips, and tubes

$72.49CAD / Pkg of 5

$72.49CAD / Pkg of 5
Product Description

Includes

Lid.

Key Features

  • Easy stacking
  • Clear lid for easy sample identification
  • Withstand temperatures down to -80°C (-112°F)
  • Offers stable work platform
  • Autoclavable at 121 °C (250 °F)
  • 1 year warranty

More About this Item

Compact polypropylene (PP) stackable racks can accommodate one 96-well PCR plate, ninety 0.2 mL PCR tubes, and twelve 8-strip tubes. The 8 x 12 grid keeps tubes upright and secure. Translucent PP lid cover allows you to easily view and identify samples without removal. Operating temperature ranges from -80 to 121 °C (-112 to 250 °F).

1 Year Warranty
Specifications
  • Max Tube Size (mL)0.2
  • Tubes Held96
  • Length (in)5 2/5
  • Width (in)3 27/32
  • Height (in)1 1/2
  • Length (mm)138
  • Width (mm)98
  • Height (mm)39
  • MaterialPolypropylene(PP)
  • ColorAssorted
  • Description96-Well Stacking PCR Rack w/Lid, PP, Assorted Colors; 5/PK
  • Warranty1 year warranty
Reviews
Q&A